Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA54395
Zoro # G5579104
product price: $47.29
/pk 100, $0.47/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Product Information
- Brand Quality Park
- MFR # QUA54395
- Zoro # G5579104
- UPC # 085227543950
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 10 in |
Width | 13 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Seam Type | Center |
Preprinted Message | Air Mailâ„¢ |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Format/Border | USPS Air Mailâ„¢ Format & Border |
Features | USPS Air Mailâ„¢ |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Weight | 4.78 lbs |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Shipping Envelope, Clear, Plastic, PK1000 (QUA46996)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37113)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43762)
- ASP Vehicle Inspection Worksheet, 8 1/2" X 11", 100 Sheets Per Pad (7295)
- Quality Park Business Envelopes