Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK500
Mfr # QUA37555
Zoro # G5503802
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #55
- Envelope Closure Clasp with Gummed Flap
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA37555
- Zoro # G5503802
- UPC # 085227375551
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #55 |
Height | 6 in |
Width | 9 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #55 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Includes | (1) Letter-Size File-Storage Box |
Flap Type | Square |
Seam Type | Center |
Features | 28 lb Bond Weight Kraft Stock |
Weight | 12 lbs |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #55, Height 6 in, Width 9 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- ZORO SELECT Corrugated Boxes, 12 3/4" x 12 3/4" x 13 1/2", Kraft, 25/Bundle (22XK90)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- QUALITY PARK Applicator, Envelope Glue (46065)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11162)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11130)
- ASP License Plate Envelopes Self Seal-Plain, 13" X 6 1/2", 100 Per Box Pk (832)
- Quality Park Business Envelopes