Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA44162
Zoro # G5754262
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #1
- Envelope Closure Self Adhesive
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA44162
- Zoro # G5754262
- UPC # 058522744162
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 9 in |
Height | 6 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #1 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Weight | 2.42 lbs |
Seam Type | Center |
Flap Type | Cheese Blade |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54300)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- ASP Dealer Add On Sticker - Blank, 4 1/2" X 6", 250 Per Pack Pk (8271)
- Quality Park Business Envelopes