Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA44067
Zoro # G5717144
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #15-1/2
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA44067
- Zoro # G5717144
- UPC # 085227440679
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Height | 12 in |
Width | 15 1/2 in |
Exterior Dimensions | 12 x 15.5 |
Trade Size | #15 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Weight | 5.2 lbs |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Flap Type | Cheese Blade |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #15-1/2, Height 12 in, Width 15 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- XEROX Paper, Copy, Vitality, 11X17 Pk (XER3R03761)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4610)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- QUALITY PARK Security Envelope, #10, Commercial Flap, Redi-Strip Closure, 4.13 x 9.5, White, 500PK (QUA90019)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36217)
- Quality Park Mail Supplies