Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43767
Zoro # G5751864
product price: $40.15
/pk 100, $0.40/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA43767
- Zoro # G5751864
- UPC # 085227437679
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 10 in |
Width | 13 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Basis Weight | 28 lb Bond |
Weight | 5.09 lbs |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Cheese Blade |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- JJ KELLER Monthly Log Summary Envelope, Carbonless (8535)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- QUALITY PARK Envelope, Self-Seal9"X12", PK100 (43563)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44682)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- Quality Park Mail Supplies