Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43468
Zoro # G5697641
product price: $22.69
/pk 100, $0.23/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #55
- Envelope Closure Gummed Flap
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA43468
- Zoro # G5697641
- UPC # 085227434685
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #55 |
Height | 6 in |
Width | 9 in |
Trade Size | #55 |
Exterior Dimensions | 6 x 9 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Redi-Tac(TM) |
Weight | 2.24 lbs |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #55, Height 6 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- QUALITY PARK Catalog Envelope, Red, Paper, PK10 (QUA38734)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54300)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43762)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- Quality Park Business Envelopes