Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA37894
Zoro # G5817305
product price: $50.99
/pk 100, $0.51/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Color Brown
- Closure Clasp/Gummed Flap
Product Information
- Brand Quality Park
- MFR # QUA37894
- Zoro # G5817305
- UPC # 085227378941
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #94 |
Width | 14 1/2 in |
Height | 9 1/4 in |
Exterior Dimensions | 9.25 x 14.5 |
Trade Size | #94 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Weight | 5.32 lbs |
Features | 28 lb Bond Weight Kraft Stock |
Flap Type | Square |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #94, Height 9 1/4 in, Width 14 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Mechanical Spring Scale 4.5 lb./20 N Capacity (8004-PN)
- ACCO Self-Adhesive Paper, 1"Capacity, PK100 (A7070010H)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA41967)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37755)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Products Redi-Seal Contemporary Envelope - No. 9, White (QU33597)
- Quality Park Mail Supplies