Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37805
Zoro # G5555207
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Color Brown
- Width 14 1/2 in
Product Information
- Brand Quality Park
- MFR # QUA37805
- Zoro # G5555207
- UPC # 085227378057
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #14-1/2 |
Width | 14 1/2 in |
Height | 11 1/2 in |
Trade Size | #14 1/2 |
Exterior Dimensions | 11.5 x 14.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Weight | 6.926 lbs |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Seam Type | Center |
Features | 32 lb Bond Weight Kraft Stock |
Basis Weight | 32 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #14-1/2, Height 11 1/2 in, Width 14 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- MAGIC MESH BUG REPELLANT FAN BLACK (MM761006)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37875)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- ASP Vehicle Inventory Record - Prints In Green Ink (Form Dsa-542-85) Pk (790)
- Quality Park Business Envelopes