Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37790
Zoro # G5642996
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #10-1/2
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA37790
- Zoro # G5642996
- UPC # 085227377906
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 9 in |
Width | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Flap Type | Square |
Features | 32 lb Bond Weight Kraft Stock |
Weight | 6.5 lbs |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 32 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Executive Notebook, 75 Pg (REDA7BLK)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Green, PK5000 PK (103366)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43468)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21418)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- ASP Dealer Add On Sticker - Blank, 4 1/2" X 6", 250 Per Pack Pk (8271)
- Quality Park Mail Supplies