Shop All Business Envelopes
Quality Park
Catalog Envelope, Brown, Rec Kraft, PK100
Mfr # QUA38190
Zoro # G5600743
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #90
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA38190
- Zoro # G5600743
- UPC # 085227381903
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #90 |
Height | 9 in |
Width | 12 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #90 |
Details
Item | Catalog Envelopes |
Material | Recycled Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Features | 28 lb Bond Weight Kraft Stock |
Weight | 4.244 lbs |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Seam Type | Center |
Description
Catalog Envelopes, Material Recycled Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, Sharpie Paint, White (35568)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- AVERY Matte White DVD Case Inserts (8891)
- QUALITY PARK Filing Envelope, Cameo Buff, PK100 (QUA89606)
- QUALITY PARK Quality Park 93338 Redi-Strip Kraft Expansion Envelope Side Seam 10 x 15 x 2 Brown 25 Pack (93338)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54300)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK500 (QUA63262)
- ASP Inspection Sticker, 3" Circle, 100 Per Pack Pk (7740)
- Quality Park Business Envelopes