Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA21318
Zoro # G5812922
product price: $75.99
/pk 500, $0.15/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Stock
- Opening Side
- Envelope Closure Self Adhesive
- Envelope Size #10
- Color White
Product Information
- Brand Quality Park
- MFR # QUA21318
- Zoro # G5812922
- UPC # 085227213181
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Width | 9 1/2 in |
Height | 4 1/8 in |
Window Width | 4 1/2 in |
Window Height | 1 1/8 in |
Trade Size | #10 |
Window Size | 4.5 x 1.13 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Window Envelopes |
Material | Paper Stock |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Number of Windows | 1 |
Window Position | Bottom Left |
Security Tint | No |
Seam Type | Diagonal |
Features | Address Window |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Weight | 6.04 lbs |
Flap Type | Commercial |
Basis Weight | 24 lb Bond |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- LEXMARK Cyan Toner Cartridge 1.5K YLD (C3210C0)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50662)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Invitation Envelope, White, Paper, PK500 (QUA36226)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- Quality Park Mail Supplies