Shop All Mailbox Accessories
Qualarc
The Hanford QUAD mailbox post system w/Scroll Supports
Mfr # HPWS4-US-000-LM
Zoro # G4482986
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualarc
- MFR # HPWS4-US-000-LM
- Zoro # G4482986
- UPC # 850001174343
- Country of Origin Denmark
- Category Mailbox Accessories
Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This QUAD post (no decorative base) comes with support braces, four Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also feature a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black. . The Hanford QUAD mailbox post system w/Scroll Supports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- FROGGY'S FOG 2oz. CHARRED CORPSE - Scented Cologne Spray (SPR-2OZ-CHAR)
- AVERY Folder, 2-Pocket, Letter, Ast 25PK (AVE47993)
- SHARPIE Tank Style Highlighters, Chisel Tip, Yellow, PK12 (25005)
- QUALARC Post only, w/support bracket, decorative fluted base and ball finial (LPST-804-BL)
- QUALARC The Hanford TRIPLE mailbox post system w/Scroll Supports (HPWS3-US-700-LM)
- QUALARC Post only, w/support bracket, decorative ornate base, pineapple finial (LPST-703-BL)
- QUALARC Post only, w/support bracket, decorative ornate base, pineapple finial (LPST-703-BZ)
- QUALARC Liberty Chute Suitable for 4 to 6 in. Walls - Black (LSF-LS10CHA)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- SALSBURY INDUSTRIES Standard Pedestal, Silver, Powder Coated, Bolt, Mail Package Drop (4395SLV)
- Qualarc Mailbox Accessories