Shop All Security & Access Signs
Qualarc
Sign System w/Bayview Solar Lamp & Fluted Base, Black color
Mfr # REPST-800-BL-SL
Zoro # G4482794
product price: $598.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Product Information
- Brand Qualarc
- MFR # REPST-800-BL-SL
- Zoro # G4482794
- UPC # 814728017659
- Country of Origin Denmark
- Category Security & Access Signs
Description
Give your premium listings a mark of distinction with our Prestige Real Estate Sign System. The quality of our Prestige cast aluminum sign posts will elevate your signage above competing wood and vinyl alternatives. Our posts feature a durable, low maintenance black powder coat finish that will look great for years to come. Sign system comes with decorative fluted base, bayview solar lamp and scroll arm ready for your hanging sign. Post mounts directly into ground or a ground-mounting spike is also available and sold separately. System color: Black. (Length of scroll arm: 34) (Distance between post and first hole: 8") (Distance between holes on scroll arm: 16") (Hanging sign not provided) The Bayview Solar Lamp mounts to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your Real Estate Sign at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) . Prestige Real Estate Sign System with Bayview Solar Lamp and Fluted Base in Black color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- KISHIGO 2XL/3XL Class 3 Rainsuit (RW101-2X-3X)
- NOTRAX Knee RX Kneeling Mat 12" x 22" Black 22" L x 12" W x 1" H, 4PK (FLM226-BK)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2394-4)
- QUALARC Serrano (Standard) Lighted Address Plaque (Bronze frame color) (SRST-AB60-BRZ)
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque w/LED Lights (SRXL-AB13-LED-BLK)
- QUALARC Sign System w/Horse Head Finial & Fluted Base, White color (REPST-801-WHT)
- QUALARC Serrano (Classic) Lighted Address Plaque (Black frame color) (SRP-AB01-BLK)
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- LYLE Admittance Sign, Keep Out, 10in H x 14in W (U6-1202-RD_14X10)
- Qualarc Signs