Shop All Portable Safes
Qualarc
Personal Safe (.5 cu ft)
Mfr # NOCH-25EL
Zoro # G4727767
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rated No
Product Information
- Brand Qualarc
- MFR # NOCH-25EL
- Zoro # G4727767
- UPC # 852642007066
- Country of Origin Denmark
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Fire Rated | No |
Description
Personal Safe is made of solid steel construction and features a black powder coated finish. Pry resistant door has concealed hinges and 2 steel locking bolts, back of safe has pre-drilled mounting holes and kit for easy installation.A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Personal Safe (.5 cu ft)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Blue, 13 5/8 in L (QUS241BL)
- ECONOCO Flat Wood Hanger, Teak No Bar, PK100 (WH1731TSC)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14079)
- QUALARC Drawer Safe (NOCH-11EL)
- QUALARC Portable gun/phone/valuables safe (NOCH-45C)
- QUALARC Personal Safe (2.0 cu ft) (NOCH-46EL)
- STALWART Stalwart Electronic Digital Gun and Valuables Safe (65-LCNK-25)
- FLEMING SUPPLY Security Safe, 24.74 lb, Biometric Lock (295348DRZ)
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- VAULTZ Chest Safe, 7.6 lbs, Combination Lock (VZ00323)
- Qualarc Portable Safes