Shop All Portable Safes
Qualarc
Personal Safe (2.0 cu ft)
Mfr # NOCH-46EL
Zoro # G4727645
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rated No
Product Information
- Brand Qualarc
- MFR # NOCH-46EL
- Zoro # G4727645
- UPC # 852642007080
- Country of Origin Denmark
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Fire Rated | No |
Description
Personal Safe is made of solid steel construction and features a black powder coated finish. Pry resistant door has concealed hinges and 2 steel locking bolts, back of safe has pre-drilled mounting holes and kit for easy installation. A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Personal Safe (2.0 cu ft)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- WALL CONTROL Industrial Pegboard, Orange Metal Peg Boards, PK2 (35-IP-3232-OR)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue (1015D52S-RB)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- QUALARC Portable gun/phone/valuables safe (NOCH-45C)
- QUALARC Personal Safe (.5 cu ft) (NOCH-25EL)
- QUALARC Drawer Safe (NOCH-11EL)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- MICROFRIDGE Safe, 16" (MFSAFE01)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- Qualarc Portable Safes