Shop All Mailboxes
Qualarc
Manchester NON-LOCKING Stucco Column Mailbox in Slate Gray Color
Mfr # MAN-STUCOL-SG
Zoro # G4481324
product price: $1,343.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,343.99
Free 30-Day Returns
Product Information
Description
Manchester NON-LOCKING Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Slate Gray painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. (Manchester non locking mailbox is sold separately). Manchester NON-LOCKING Stucco Column Mailbox in Slate Gray Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Matte Silver (HGeS9415PK)
- CM Ratchet Load Binder, 2600 Lb, 316 In, 14 In, 4 In Take Up, Grades 3043, Alloy Steel, Red (48364)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- QUALARC Manchester NON-LOCKING Column Mount Mailbox "Plain Door" in Bronze (MAN-1400-BZ)
- QUALARC Woodlake locking mailbox, black/stainless steel (WF-P010)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-800)
- QUALARC The Hanford Single Mailbox Post System - Black - 70 x 8 x 20 in. (HPST1-000-LM)
- QUALARC Column Mount Mailbox "Plain Door", Antique Copper (MAN-1400-AC)
- FULTON MAILBOX BLACK VERTICAL CITY (1000)
- Qualarc Mailboxes