Shop All Mailboxes
Qualarc
Mailbox w/Locking Insert, fluted base, horsehead finial
Mfr # LML-801-BZ
Zoro # G4484088
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Our Lewiston Equine Decorative Post Mount Mailbox system with locking insert is made of rust-free cast aluminum with a durable powder coated weather resistant finish. System includes a Lewiston Mailbox, locking insert, post, mounting support bracket, horsehead finial and fluted base. The locking insert inside Mailbox is made of galvanized steel and features a tough powder coat finish with locking front retrieval door keeping mail secure from unwanted hands. Locking insert incoming mail slot opening: W 6 3/8" x H 1". Locking mail retrieval door opening: H 5" x W 6 3/8" with a set of keys included. . Lewiston Equine Mailbox Post System with Locking Insert, fluted base, horsehead finial (No address plates or numbers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Calendar Planner, Paper Blue (2680-02)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BL)
- QUALARC Wall Mounted Key Keeper in Stainless Steel (WF-W7019ST)
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-700-LM)
- QUALARC Column Mount Mailbox "Plain Door", Antique Copper (MAN-1400-AC)
- QUALARC Selma locking mail & parcel box, black with stainless steel (WF-PB018)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- Qualarc Mailboxes & Accessories