Shop All Mailboxes
Qualarc
Mailbox w/Bayview Solar Lamp
Mfr # LMC-700-SL-BL
Zoro # G4483379
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Our Lewiston Mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes support bracket, ornate base and decorative Solar Lamp to mount to top of post. Solar Lamp comes ready to install on post, the classic gas-light design features real beveled glass panes. With our super bright LED's and patented cone reflector technology, lamp uses efficient solar-power technology and charges by day then automatically turns on at night. Mailbox has three address plates that mount to sides and front of mailbox. Mailbox and address plate color: Black with Black address plates (gold numbers). Two different cast aluminum front plates are also available: An address front plate or a decorative Fleur De Lis front plate. Post, support brace and base color: Black Solar Lamp color: Black . Lewiston Mailbox post system with Bayview Solar Lamp, 3 cast aluminum personalized address plates and decorative ornate base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- ZORO SELECT Stretch Wrap Film 5" x 1000 ft., Cast Style, Clear (40TE23)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- VICTOR TECHNOLOGY Desktop Calculator, Basic, 6in.Lx7-1/2in.W (2140)
- QUALARC Mailbox, Square Base & Pyramid Finial, (Bronze) (WPD-SB1-S7-LMC-BRZ)
- QUALARC Mailbox w/fluted base and horsehead finial (LM-801-LPST-BL)
- QUALARC Post w/E1 Economy mailbox, ornate base, horsehead finial (LPST-701-E1-BL)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- QUALARC Column Mount Mailbox "Plain Door", Antique Copper (MAN-1400-AC)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- QUALARC Lewiston Mailbox only (no address plates) (LM-WHT)
- Qualarc Mailboxes