Shop All Mailboxes
Qualarc
Mailbox, Post, black color, w/Vinyl numbers on mailbox
Mfr # LMCV-700-SL-BL
Zoro # G4479906
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Lewiston mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, support brace, decorative ornate base and black solar lamp to mount to top of post . Solar Lamp comes ready to mount to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) Mailbox color is black and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace and base color: Black . Mailbox, Post in black color, w/ Vinyl numbers on mailbox, black support brace, black ornate base, and black Bayview solar lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BZ)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BL)
- QUALARC Manchester Locking Conversion Kit (MAN-LCKIT)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- QUALARC Lewiston Mailbox Locking Insert ONLY (LMC-LKIT)
- QUALARC Mailbox w/fluted base and horsehead finial (LM-801-LPST-BL)
- MAYNE Rockport Double Mail Post - White (5811-W)
- Qualarc Mailboxes & Accessories