Shop All Fixed Ladders
Qual-Craft
Ladder Hook W/Roller
Mfr # 2481
Zoro # G8619306
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qual-Craft
- MFR # 2481
- Zoro # G8619306
- UPC # 12643024817
- Country of Origin United States
- Category Fixed Ladders
Description
The Guardian fall protection ladder hook provides an ideal method of securing the top of a ladder to a rooftop. When used with a paired ladder hook both hooks fit over the top two rungs of the ladder and hook over the roof edge. Then the wing nuts of both hooks are tightened holding the ladder firmly in place. These hooks are designed to fit single or extension ladders and are made from powder-coated steel for superior durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- HAMILTON Superflex Wheel, 10X2.75 3/4Rb (W-10-SU-3/4)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- QUAL-CRAFT Qualcraft Industries 2502 90-Degree Fixed-Angle Roofing Bracket With 6-Inch Platform (6281349)
- SSN Fixed Rung Agility Ladder (1271560)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- Qual-Craft Ladders