Shop All Motor Oil
This Product is Discontinued
Quaker State
Engine Oil, 20W-50, Conventional, 5 Qt., Advanced Durability (Discontinued)
Mfr # 550044960
Zoro # G8580801
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 20W-50
- Color Amber
Product Information
- Brand Quaker State
- MFR # 550044960
- Zoro # G8580801
- UPC # 073102002265
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 20W-50 |
Color | Amber |
Flash Point | 428 Degrees F |
Viscosity @ 40C | 90 |
Specific Gravity | 0.886 at 60 Degrees F |
Viscosity @ 100C | Not Specified |
Pour Point | -30 Degrees F |
Four-Ball Wear | Not Specified |
ISO Viscosity Grade | Not Specified |
Base | Conventional |
Dropping Point | Not Specified |
Application | Engine Oil |
Timken OK Load | Not Specified |
For Use With | Automotive Engines |
Container Type | Bottle |
Series | Advanced Durability(TM) |
SAE Grade | 20W-50 |
Base Oil | Conventional |
Description
Engine Oil, Series Advanced Durability(TM), Container Size 5 qt, Color Amber, Container Type Bottle, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.886 at 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.