Shop All Motor Oil
Quaker State
Engine Oil, 10W-30, Synthetic Blend, 1 Qt., Defy
Mfr # 550043280
Zoro # G8580835
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Product Information
- Brand Quaker State
- MFR # 550043280
- Zoro # G8580835
- UPC # 073102003880
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 410 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.86 at 60 Degrees F, Viscosity @ 100 Deg C 11.9 cSt, Viscosity @ 40 Deg C 80 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Front Drawbar Pin Fits John Deere Tractor 1020 1520 1530 2020 2030 + (L32016)
- ZEROSTART ENGINE HEATER 1500W 120V, 1 NPT CATERPILLAR, DETROIT DIESEL (8605556)
- WESTIN AUTOMOTIVE 14-16 GRAND CHEROKEE BLACK SPORTSMAN GRILLE GUARD (40-3815)
- STENS Scraper Bar For Honda Hs521 Hs621 76322-747-A10 (780-684)
- QUAKER STATE Engine Oil, 5W-20, Conventional, 5 Qt., Advanced Durability (550044965)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- QUAKER STATE Defy 5W-30 Gasoline Synthetic Blend Motor Oil 1 qt (550043276)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- QUAKER STATE Shell Rotella T5 15W-40 Diesel Synthetic Blend Engine Oil 1 gal 1 pk (550045348)
- QUAKER STATE Pennzoil High Mileage 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt 1 pk (550022818)
- COMP CAMS SAE 10W-30, Conventional, 1 Quart Bottle, Case Of 12 (1590-12)
- Quaker State Motor Oil