Shop All Earthquake Safety Devices
Quakehold!
Ratchet Strap, 180 In, Gray
Mfr # RF.R180.G.1
Zoro # G3945855
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment.
- Includes (1) 2 in X 180 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Weight Capacity 4,000 lb
- Color Gray
Product Information
- Brand Quakehold!
- MFR # RF.R180.G.1
- Zoro # G3945855
- UPC # 094715664619
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ratchet Strap |
Used For | Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment. |
Includes | (1) 2 in X 180 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Weight Capacity | 4,000 lb |
Color | Gray |
Description
Ratchet Strap, Gray, Weight Capacity 4,000 lb, Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment., Includes (1) 2 in X 180 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- KENT SAFETY Life Vest, Elite Dual-Sized, 2XL/4XL (150200-200-080-23)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (20392)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- Quakehold! Emergency Preparedness & Safety Training