Shop All Earthquake Safety Devices
Quakehold!
Lasso Strap Fastener, 50 Lbs, Gray
Mfr # RD.SL.G.1
Zoro # G4129255
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Pedestal Equipment Weighing Less Than 50 Lbs.
- Includes (1) 2 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 1 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions
- Weight Capacity 50 lb
- Color Gray
Product Information
- Brand Quakehold!
- MFR # RD.SL.G.1
- Zoro # G4129255
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Lasso Strap Fastener |
Used For | Countertop And Desktop Pedestal Equipment Weighing Less Than 50 Lbs. |
Includes | (1) 2 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 1 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions |
Weight Capacity | 50 lb |
Color | Gray |
Description
Lasso Strap Fastener, Gray, Weight Capacity 50 lb, Used For Countertop And Desktop Pedestal Equipment Weighing Less Than 50 Lbs., Includes (1) 2 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 1 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- GASTEC Tube, n-Hexane, 10-1200, PK10 (102L)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- QUAKEHOLD! Ganging File Strap, Black (RG.2X14.B.2.1)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- QUAKEHOLD! Ratchet Strap w/Corner Brackets, 90 In (RF.R90CB.G.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- Quakehold! Emergency Preparedness & Safety Training