Shop All Earthquake Safety Devices
Quakehold!
Flammable Cabinet Strut Fastener, Gray
Mfr # RW.1S.2X.1
Zoro # G4191187
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures Flammable Cabinets To Wall Studs With Industrial Hook And Loop. Avoids Penetrating Cabinet With Screws
- Includes Strut Straps: (2) 2 in X 16 in Strut Straps With Industrial Hook and Loop And Metal Mounting Bracket, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in X 1 in 16-Tip Grade 5 Bolts, (2) 3/8 in Flat Washers, (2) Surface Prep Pads, Instructions
- Color Gray
Product Information
- Brand Quakehold!
- MFR # RW.1S.2X.1
- Zoro # G4191187
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flammable Cabinet Strut Fastener |
Used For | Secures Flammable Cabinets To Wall Studs With Industrial Hook And Loop. Avoids Penetrating Cabinet With Screws |
Includes | Strut Straps: (2) 2 in X 16 in Strut Straps With Industrial Hook and Loop And Metal Mounting Bracket, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in X 1 in 16-Tip Grade 5 Bolts, (2) 3/8 in Flat Washers, (2) Surface Prep Pads, Instructions |
Color | Gray |
Description
Flammable Cabinet Strut Fastener, Gray, Used For Secures Flammable Cabinets To Wall Studs With Industrial Hook And Loop. Avoids Penetrating Cabinet With Screws, Includes Strut Straps: (2) 2 in X 16 in Strut Straps With Industrial Hook and Loop And Metal Mounting Bracket, (2) 3/8 in Strut-Washer Nuts, (2) 3/8 in X 1 in 16-Tip Grade 5 Bolts, (2) 3/8 in Flat Washers, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook (SW560-AF-DE)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- Quakehold! Earthquake Safety Devices