Shop All Earthquake Safety Devices
Quakehold!
Adhesive Plates, Silver, 250 lb.
Mfr # RA2X3
Zoro # G0332127
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System
- Includes (2) Stainless Steel Plates
- Weight Capacity 250 lb
- Color Silver
Product Information
- Brand Quakehold!
- MFR # RA2X3
- Zoro # G0332127
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Adhesive Plates |
Used For | Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System |
Includes | (2) Stainless Steel Plates |
Weight Capacity | 250 lb |
Color | Silver |
Description
Adhesive Plates, Silver, Weight Capacity 250 lb, Used For Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System, Includes (2) Stainless Steel Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Lasso Strap Fastener, 25 Lbs, Gray (RD.S.G.1)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Ganging File Strap, Gray (RG.2X14.G.2.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- Quakehold! Emergency Preparedness & Safety Training