Shop All Workbench Accessories
Quadhands
Deluxe Workbench
Mfr # QH-WB-DELUXE
Zoro # G608442780
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Workbench, Arms, Feet
- Color Yellow
- Finish Powder Coated
Product Information
- Brand Quadhands
- MFR # QH-WB-DELUXE
- Zoro # G608442780
- UPC # 810064961908
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Workbench |
Material | Steel |
Includes | Workbench, Arms, Feet |
Color | Yellow |
Finish | Powder Coated |
Type | Deluxe |
Description
Just Launched! A Larger WorkBench for Your Biggest Projects . Introducing the QuadHands featuring a huge 8.5 x 11 solid steel base and five all metal flexible arms. It is the ultimate third hands helping hand system for working on your largest projects including drones and other big electronics. Ultimate Flexibility. Configure the QuadHands Exactly Like You Want. Each of the 5 included arms has an ultra strong rare earth magnet N52 in its base that holds it firmly to the steel base but can be moved around as needed. Place the all metal flexible arms anywhere you want on the base and they stay put. Need some helping hands when away from your bench? No problem, the magnetic bases on the arm will attach to any steel surface. Perfect for working on machinery in the field or even on your car. Built to Last a Lifetime. The QuadHands is made from thick powder coated steel weighing in at over 5.5 pounds. The flexible all metal arms come in three lengths. Two arms are 16 long, one arm is 12 long and the remaining two arms are 8 long. Each arm is equipped with heavy duty stainless steel alligator clamps. Each clamp can be rotated 360 degrees then locked into place with the knurled thumb nut. Need more than five arms? Additional arms can be purchased separately to suit any configuration you can dream of. The entire system is supported on four rubber feet that will hold the WorkBench steady as you work.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 5-1/2 in x 10-7/8 in x 5 in, Red (269682RD)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3 (113-95)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085269)
- QUADHANDS Standard Workbench (QH-WB-Standard)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- QUADHANDS Classic Workbench (QH-WB-CLASSIC)
- QUADHANDS Magnetic Arm 100 8 (QH100)
- QUADHANDS Base Workbench (QH-WB-BASE)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- Quadhands Workbench Accessories