Shop All Plant & Tree Support
Quadel
Rigid Seedling Protector Tubes
Mfr # 3869
Zoro # G002710478
product price: $300.99
/pk 150, $2.01/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene and Polypropylene
- Width 19.9 in
- Total Length 36 in
- Height 25.8 in
Product Information
- Brand Quadel
- MFR # 3869
- Zoro # G002710478
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 37.1 in |
Width | 19.9 in |
Total Length | 36 in |
Diameter | 5 in |
Height | 25.8 in |
Details
Material | Polyethylene and Polypropylene |
Description
These economical Rigid Seedling Protector Tubes are an effective method for long-term protection of your newly planted tree seedlings. Over the course of 2-4 yr., UV light causes the tubes to naturally disintegrate. Support seedling protector tubes sold separately. NOTE: Use bamboo stakes that are at least one foot longer than the protector tubes to anchor securely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- A & I PRODUCTS Hitch Pin 2" X 8-1/2 12" x5" x3" (A-GHP11)
- TECOMEC Chain Repair Master Harvester 3/4 Heavy-Duty Chain Breaker & Rivet Spinner (10269001)
- QUADEL Rigid Seedling Protector Tubes (3684)
- QUADEL Rigid Seedling Protector Tubes (3615)
- QUADEL Rigid Seedling Protector Tubes (3860)
- QUADEL Rigid Seedling Protector Tubes (3638)
- QUADEL Rigid Seedling Protector Tubes (3871)
- QUADEL Rigid Seedling Protector Tubes (3799)
- BONIDE PRODUCTS PT TREE WOUND DRESSING BRUSH TOP (225)
- Quadel Landscaping Materials