Shop All Plant & Tree Support
Quadel
Rigid Seedling Protector Tubes
Mfr # 3638
Zoro # G902710752
product price: $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene and Polypropylene
- Width 19.6 in
- Total Length 24 in
- Height 20 in
Product Information
- Brand Quadel
- MFR # 3638
- Zoro # G902710752
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 25.7 in |
Width | 19.6 in |
Total Length | 24 in |
Diameter | 3-1/4 in |
Height | 20 in |
Details
Material | Polyethylene and Polypropylene |
Description
These economical Rigid Seedling Protector Tubes are an effective method for long-term protection of your newly planted tree seedlings. Over the course of 2-4 yr., UV light causes the tubes to naturally disintegrate. Support seedling protector tubes sold separately. NOTE: Use bamboo stakes that are at least one foot longer than the protector tubes to anchor securely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Fresh Step Natural Scent Cat Litter 35 lb (02030)
- MILLER MFG Bucket Muck 70 Qt (P-SB70-RED)
- ARROWHEAD BRASS Half Circle Shrub Spray (71590)
- CHAPIN Replacement Shut Off, Brass, 7", 0.5 gpm (6-1898)
- QUADEL Rigid Seedling Protector Tubes (3860)
- QUADEL Rigid Seedling Protector Tubes (3684)
- QUADEL Rigid Seedling Protector Tubes (3871)
- QUADEL Rigid Seedling Protector Tubes (3869)
- QUADEL Rigid Seedling Protector Tubes (3615)
- RAPITEST Tester Soil For N-P-K-Ph (1601)
- ESPOMAMPANY 8LB EverGRN Plant Food (ET8)
- Quadel Plant & Tree Support