Shop All Anti-Fatigue Mats
Qrri
Qrri TF018-24X54-APIOM Technofloor 24 x 54 in. Mat
Mfr # 179886
Zoro # G003891305
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qrri
- MFR # 179886
- Zoro # G003891305
- UPC # 628291300090
- Country of Origin Canada
- Category Anti-Fatigue Mats
Description
Features
- TechnoFloor All Purpose Mat
- Size - 24 x 54 in.
- Year Around Skid Proof Protection On Any Surface
- 100% High Quality Recycled Rubber
- Environmentally Friendly, Durable
- Easy To Install
- Maintenance Free
- For Work Areas, Mud Rooms, Garages, Exercise Machines, Outdoor Grills, Plus Many More
- Dimension - 24 x 54 x 0.12 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL02)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X5CH)
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BL)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- Qrri Floor Mats