Shop All Milling and Drilling Accessories
This Product is Discontinued
Qpm
Screwball Coolant Nozzle 15MM Body M6X1.0 Tapped Orifice. PK5 (Discontinued)
Mfr # SB09540
Zoro # G4313401
This Product is Discontinued
Key Features
- Series ScrewBall
- For Use With Cnc Machines
- Body Material Acetal
- Orifice Dia. 1 in
- Max. PSI 150 psi
Product Information
- Brand Qpm
- MFR # SB09540
- Zoro # G4313401
- UPC # 621779095402
- Country of Origin Canada
- Category Milling and Drilling Accessories
Dimensions
Orifice Dia. | 1 in |
Length | 23/64 in |
Width | 19/32 in |
Body Dia. | 19/32 in |
Details
Item | Coolant Nozzle |
Series | ScrewBall |
For Use With | Cnc Machines |
Body Material | Acetal |
Max. PSI | 150 psi |
Nozzle Material | Stainless Steel |
Product Type | Nozzle |
Description
Coolant Nozzle, Product Type Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.