Shop All Vials
Qorpak
Vial Cleaned, 4 dram, PK72
Mfr # GLC-05028
Zoro # G6033124
product price: $108.99
/pk 72, $1.51/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.26 in |
Dia. | 27.25mm |
Labware Height - Metric | 57.5 mm |
Labware Inside Dia. - Metric | 27.25 mm |
Neck Size | 24-400 mm |
Height | .5mm |
Overall Height - Metric | 57.5 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.25 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- Qorpak Vials