Shop All Vials
Qorpak
Vial Cleaned, 10 dram, PK72
Mfr # GLC-01021
Zoro # G6015624
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Height | 95mm |
Labware Inside Dia. - Metric | 27.75 mm |
Dia. | 27.75mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Inside Diameter - Metric | 27.75 mm |
Overall Height - Metric | 95 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Blue (6FAU9)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- LAB SAFETY SUPPLY 0.5mL micro Tubes, Natural colors, PK1000 (6VMX8)
- Qorpak Vials