Shop All Vials
Qorpak
Vial, 22.18mL, PK72
Mfr # GLC-04882
Zoro # G5958644
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 70 mm |
Labware Inside Dia. - Metric | 27.25 mm |
Labware Height - English | 2.76 in |
Overall Height - Metric | 70 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.25 mm |
Body Diameter - Metric | 27.25 mm |
Description
Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 72, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Sample Vial, 1dram, 45mm dia., PK144 (GLC-00983)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- Qorpak Vials