Shop All Vials
Qorpak
Vial, 1 dram, PK144
Mfr # GLC-00982
Zoro # G5935553
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Inside Dia. - Metric | 15 mm |
Labware Height - English | 1.77 in |
Height | 45mm |
Labware Height - Metric | 45 mm |
Dia. | 15 |
Neck Size | 13-425 mm |
Inside Diameter - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Screw Closure Size | 13-425 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.135 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- OHAUS Meter Holder, Stand Alone (30058733)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 11.09mL, PK144 (GLC-04879)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- Qorpak Vials