Shop All Bottles & Jars
Qorpak
Sq Graduated Beaker w/Cap 960 ml, PK12
Mfr # GLC-01397
Zoro # G4109366
product price: $78.99
/pk 12, $6.58/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 960mL/32 oz.
- Height 202mm
- Autoclavable No
- Width 83
- Depth 83
Product Information
- Brand Qorpak
- MFR # GLC-01397
- Zoro # G4109366
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 202mm |
Width | 83 |
Depth | 83 |
Labware Height - English | 7.95 in |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 202 mm |
Screw Closure Size | 58-400 mm |
Diameter | 83 mm |
Overall Height - Metric | 202 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 58 mm |
Body Diameter - Metric | 83 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84 (GLC-01340)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- Qorpak Labware