Shop All Vials
Qorpak
Sample Vial, 4dram, 57.5mm dia., PK72
Mfr # GLC-04995
Zoro # G5945737
product price: $100.99
/pk 72, $1.40/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.26 in |
Height | 27.25mm |
Labware Inside Dia. - Metric | 27.25 mm |
Labware Height - Metric | 57.5 mm |
Neck Size | 24-400 mm |
Dia. | 57.5mm |
Body Diameter - Metric | 27.25 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.25 mm |
Overall Height - Metric | 57.5 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- GLOBE SCIENTIFIC Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK (3030-2S)
- Qorpak Vials