Shop All Beakers & Pitchers
Qorpak
Round Grad Beaker w/ Cap 30mL, PK48
Mfr # GLC-01466
Zoro # G4680934
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1 oz
- Labware Capacity - Metric 30 mL
- Color Clear
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
Product Information
- Brand Qorpak
- MFR # GLC-01466
- Zoro # G4680934
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Screw Closure Size | 33-400 mm |
Height | 68 |
Diameter | 34 mm |
Labware Height - English | 2.68 in |
Labware Height - Metric | 68 mm |
Overall Height - Metric | 68 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 33 mm |
Description
Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- LABEXACT Lab Bench Protector Paper (36L292)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- Qorpak Beakers & Pitchers