Shop All Bottles & Jars
Qorpak
Plastic Bottle, 250mL, Natural, PK24
Mfr # 239540
Zoro # G5132041
original price:
$74.45
10% off
new price: $66.99
/pk 24, $2.79/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 96mm
- Autoclavable No
- Mouth Wide
- Labware Closure Liner Material F217
Product Information
- Brand Qorpak
- MFR # 239540
- Zoro # G5132041
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - Metric | 96 mm |
Labware Height - English | 3.78 in |
Screw Closure Size | 45-400 mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 67 mm |
Mouth Size | Wide |
Overall Height - Metric | 96 mm |
Minimum Screw Closure Size | 45 mm |
Body Diameter - Metric | 67 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- PLEWS-EDELMANN Plastic Funnel - 8oz (75-060)
- RPI Urea, 2.5 KG (U20200-2500.0)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- Qorpak Labware