Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 28mm Neck, PK12
Mfr # CAP-06478G
Zoro # G4740967
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Closure Material Thermoset
- Labware Closure Color Green
- Diameter 28 mm
Product Information
- Brand Qorpak
- MFR # CAP-06478G
- Zoro # G4740967
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 28 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Closure Material | Thermoset |
Labware Closure Color | Green |
Labware Closure Liner Material | F217/PTFE |
Mouth | Narrow |
Labware Closure Type | Screw On |
Finish | 28-400 |
Labware Closure Liner Design | Flat |
Labware Closure Material | Thermoset |
Special Features | Liquid-Tight |
Septa Included | No |
Closure Color | Green |
Closure Type | Screw On |
Closure Liner Design | Flat |
Closure Liner Material | F217/PTFE |
Product Type | Screw On Cap |
Vented | No |
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Cartridge Kit - Tap Feed, 3 Module Type (D5029)
- WHEATON Micropipet, Plastic, 300uL (W810038)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- RUBBERMAID Container Food 1.5 Gal 4Cs (2049357)
- Qorpak Bottles & Jars