Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 24mm Neck, PK12
Mfr # CAP-06477G
Zoro # G4740985
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Mouth Narrow
- Labware Closure Color Green
- Labware Closure Type Screw On
Product Information
- Brand Qorpak
- MFR # CAP-06477G
- Zoro # G4740985
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 24 mm |
Labware Screw Closure Size | 24-400 mm |
Screw Closure Size | 24-400 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Mouth | Narrow |
Labware Closure Color | Green |
Labware Closure Type | Screw On |
Labware Closure Liner Material | F217/PTFE |
Closure Material | Thermoset |
Labware Closure Material | Thermoset |
Finish | 24-400 |
Labware Closure Liner Design | Flat |
Special Features | Liquid-Tight |
Closure Type | Screw On |
Closure Liner Material | F217/PTFE |
Product Type | Screw On Cap |
Septa Included | No |
Closure Color | Green |
Closure Liner Design | Flat |
Vented | No |
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 30mL (GBTD-R-30)
- CORNING PYREX Tall Form Berzelius Beakers, PK 12 (1060-100)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- Qorpak Labware