Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 24mm Neck, PK12
Mfr # CAP-00180G
Zoro # G4740976
product price: $3.99
/pk 12, $0.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Finish 24-400
- Labware Screw Closure Size 24-400 mm
- Labware Closure Liner Material Pulp/Vinyl
Product Information
- Brand Qorpak
- MFR # CAP-00180G
- Zoro # G4740976
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Screw Closure Size | 24-400 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Black |
Autoclavable | No |
Finish | 24-400 |
Labware Closure Liner Material | Pulp/Vinyl |
Closure Material | Phenolic |
Labware Closure Color | Black |
Labware Closure Material | Phenolic |
Mouth | Narrow |
Labware Closure Liner Design | Flat |
Labware Closure Type | Screw On |
Special Features | Liquid-Tight |
Closure Type | Screw On |
Closure Liner Design | Flat |
Septa Included | No |
Closure Liner Material | Pulp/Vinyl |
Closure Color | Black |
Product Type | Screw On Cap |
Vented | No |
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-B-1)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- Qorpak Bottles & Jars