Shop All Storage Pails & Buckets
Qorpak
Metal Can, Unlined, 16 oz., Round, PK50
Mfr # MET-03089
Zoro # G3369079
original price:
$220.99
25% off
new price: $163.99
/pk 50, $3.28/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Color Silver
- Shape Round
- Width 3 13/32 in
- Height 4 in
Product Information
- Brand Qorpak
- MFR # MET-03089
- Zoro # G3369079
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Width | 3 13/32 in |
Height | 4 in |
Depth | 3-63/64" |
Overall Diameter | 3 3/8 in |
Overall Length | 12 3/8 in |
Overall Height | 12 3/8 in |
Overall Width | 3 3/8 in |
Details
Item | Paint Can |
Capacity | 16 oz |
Color | Silver |
Shape | Round |
Material | Metal |
Lid Included | Yes |
Used For | Paint |
Lining | Unlined |
Includes | Triple Tite Lid |
Handle | No |
Lined/Unlined | Unlined |
Lid | Included |
Lid Type | Triple Tite |
Includes Lid | Yes |
Includes Handle | No |
Volume Capacity | 1 pt |
Description
Metal Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 3 3/8 in, Overall Height 12 3/8 in, Overall Width 3 3/8 in, Shape Round, Volume Capacity 1 pt, Color Silver, Includes Lid Yes, Overall Length 12 3/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-1233A-FTKABB)
- TARPS NOW Orange Safety Debris Netting 8'6 x 150' FR (SDNFROR-86150)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- LEAKTITE Leaktite 01GL12B 1 Gallon Translucent Pail - Blue (209034)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- Qorpak Storage Pails & Buckets