Shop All Bottles & Jars
Qorpak
Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34
Mfr # MET-03098
Zoro # G4431767
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Metal
- Height 7 1/2 in
- Width 6 39/64 in
- Color Silver
Product Information
- Brand Qorpak
- MFR # MET-03098
- Zoro # G4431767
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 1/2 in |
Width | 6 39/64 in |
Depth | 7-17/32" |
Overall Height | 27 7/8 in |
Overall Diameter | 6 5/8 in |
Overall Width | 6 5/8 in |
Details
Item | Metal Can |
Capacity | 1 gal |
Material | Metal |
Color | Silver |
Shape | Round |
Used For | Single Trip Shipping |
Lined/Unlined | Unlined |
Lid | Included |
Lid Type | Triple Tite |
Handle | No |
Lining | Unlined |
Includes Handle | No |
Includes Lid | Yes |
Volume Capacity | 1 gal |
Description
Metal Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 6 5/8 in, Overall Height 27 7/8 in, Overall Width 6 5/8 in, Shape Round, Volume Capacity 1 gal, Color Silver, Includes Lid Yes, Overall Length Not Applicable, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- GLOBAL WATER Sampler Single Bottle (WS700)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- QORPAK Bottle Cleaned, 16 oz, 63-400, PK24 (GLC-01803)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- Qorpak Bottles & Jars