Shop All Bottles & Jars
Qorpak
Lab Paint Can, 1/4 Pint, Tinplate, PK48
Mfr # MET-03086
Zoro # G4708864
product price: $199.99
/pk 48, $4.17/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 120mL (4 oz.)
- Material Metal
- Color Silver
- Autoclavable No
Product Information
- Brand Qorpak
- MFR # MET-03086
- Zoro # G4708864
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 201 mm |
Labware Height - English | 7.91 in |
Diameter | 208 mm |
Overall Height | 7 7/8 in |
Overall Diameter | 2 3/8 in |
Description
Lab Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 2 3/8 in, Overall Height 7 7/8 in, Shape Round, Volume Capacity 1/4 pt, Color Silver, Includes Lid Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- Qorpak Labware