Shop All Bottles & Jars
Qorpak
Lab Paint Can, 1 Pint, Tinplate, PK24
Mfr # MET-03090
Zoro # G4164273
product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 500mL (16 oz.)
- Material Metal
- Autoclavable No
- Color Silver
Product Information
- Brand Qorpak
- MFR # MET-03090
- Zoro # G4164273
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 314 mm |
Labware Height - English | 12.36 in |
Diameter | 307 mm |
Overall Height | 12 3/8 in |
Overall Diameter | 3 3/8 in |
Description
Lab Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 3 3/8 in, Overall Height 12 3/8 in, Shape Round, Volume Capacity 1 pt, Color Silver, Includes Lid Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- Qorpak Labware