Shop All Bottles & Jars
Qorpak
Lab Can, Oblong, 1 Quart, Tinplate, PK24
Mfr # MET-03043
Zoro # G4684705
original price:
$208.99
29% off
new price: $146.99
/pk 24, $6.12/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 960mL (32 oz.)
- Color Silver
- Autoclavable No
- Labware Height - English 24.17 in
Product Information
- Brand Qorpak
- MFR # MET-03043
- Zoro # G4684705
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 24.17 in |
Labware Depth - English | 8.11 in |
Labware Height - Metric | 614 mm |
Labware Depth - Metric | 206 mm |
Labware Width - English | 16.14 in |
Labware Width - Metric | 410 mm |
Overall Length | 8 1/8 in |
Overall Width | 2 3/8 in |
Description
Lab Can, Includes Handle No, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Height 24 1/8 in, Overall Width 2 3/8 in, Shape Rectangular, Volume Capacity 2 pt, Color Silver, Includes Lid Yes, Overall Length 8 1/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- SPX Ring Packing Adjusting Bronze (J027853)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Closure, 9mm, Polypropylene, Blue, PK1000 (VC11298-122)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- KARTELL Rectangular Bottles, 70mm H, Natural, PK10 (226295-0100)
- Qorpak Bottles & Jars