Shop All Lab Carboys & Jugs
Qorpak
Jug, 64 oz, 38-400, PK6
Mfr # GLC-01408
Zoro # G5874181
product price: $60.69
/pk 6, $10.12/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- For Use With Liquids
- Material Glass/Thermoset/F217 and PTFE
- Autoclavable No
- Color clear
Product Information
- Brand Qorpak
- MFR # GLC-01408
- Zoro # G5874181
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 265 mm |
Diameter | 124 mm |
Labware Height - English | 10.43 in |
Closure Size | 38-400mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Body Diameter | 124 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Overall Height - Metric | 265 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Urea, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene/PTFE, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- LABCONCO Airflow Monitor, 115V (9413300)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Bottle, Narrow Mouth, 64 Oz, Glass, PK6 (GLC-01406)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Jug, 128 oz., Amber, 12in.H, 6-1/2in.W, PK6 (GLC-06771)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0050)
- Qorpak Lab Carboys & Jugs