Shop All Lab Carboys & Jugs
Qorpak
Jug, 128 oz, 38-400, PK4
Mfr # GLC-01438
Zoro # G5872702
product price: $53.15
/pk 4, $13.29/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- For Use With Liquids
- Material Glass/Phenolic/PolyCone
- Autoclavable No
- Color clear
Product Information
- Brand Qorpak
- MFR # GLC-01438
- Zoro # G5872702
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 11.54 in |
Closure Size | 38-400mm |
Diameter | 166 mm |
Labware Height - Metric | 293 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 293 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Body Diameter | 166 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 166 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material PolyCone, Overall Height - Metric 293 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, HDPE, PK6 (F10625-0018)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Jug, 128 oz., Amber, 12in.H, 6-1/2in.W, PK6 (GLC-06771)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- Qorpak Lab Carboys & Jugs