Shop All Bottles & Jars
Qorpak
Jar, 8 oz, 70-400, PK36
Mfr # PLC-07187
Zoro # G5938843
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 86mm
- Autoclavable No
- Labware Basic Material Plastic
- Labware Closure Type Screw On
Product Information
- Brand Qorpak
- MFR # PLC-07187
- Zoro # G5938843
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 86mm |
Screw Closure Size | 70-400 mm |
Diameter | 64 mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.39 in |
Labware Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 64 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 64 mm, Body Material Polypropylene, Overall Height - Metric 86 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- ALCONOX Citranox, 1 gal (114021)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- Qorpak Bottles & Jars